Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2P MOD II SHROUDED HEADER ST

  • Mfr # 826467-2

  • Zoro # G301044960


product price: $0.85
/ea
Sold in multiples of 200 for $170.00

Key Features

Standards
UL
Height
13.2 mm
Material
PCT
Features
With Board Standoff; Shrouded
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826467-2
Zoro #
G301044960
UPC #
-
Country of Origin
Poland

Dimensions

Height
13.2 mm

Details

Item
PCB Mount Header
Standards
UL
Material
PCT
Features
With Board Standoff; Shrouded
Color
Black
Hole Center to Center
2.54 mm
Number of Contacts
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated; Tin over Nickel
Connection Material
Copper Zinc
Contact Finish
Gold Flash over Palladium Nickel
Number of Rows
1
Contact Type
Pin
Terminal Type
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.