Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2P PM PLUG VAL-U-LOK V0

  • Mfr # 1969613-2

  • Zoro # G300956097


product price: $0.14
/ea
Sold in multiples of 1000 for $140.00

Key Features

Number of Rows
2
Length
5.4 mm
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1969613-2
Zoro #
G300956097
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.4 mm
Width
0.9055 in
Height
11.6 mm

Details

Item
Housing
Number of Rows
2
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Material
Nylon
Color
Natural
Flammability Rating
UL 94 V-0
Hole Center to Center
4.2 mm
Contact Type
Pin
Max. Voltage
600V AC
Terminal Type
Crimp
Max. Temp.
105°C
Number of Contacts
2
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.