
2P RAST 5 Tab Header THV
Mfr # 1-1971895-2
Zoro # G000941577
product price: $0.45
/eaSold in multiples of 122 for $54.90
Key Features
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Height
12.8 mm
Maximum Operating Temperature
120 Degrees C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1971895-2
Zoro #
G000941577
UPC #
-
Country of Origin
China
Dimensions
Height
12.8 mm
Length
0.4 in
Contact Plating Thickness
149.6 µin
Details
Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
For Use With
Connector/Cable Assembly
Hole Center to Center
5 mm
Max. Temp.
120°C
Connection Material
Copper Alloy
Material
Nylon
Contact Type
Tab
Number of Rows
1
Contact Finish
Tin Plated
Number of Contacts
2
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.