Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2P SHUNTCONNECTOR ASSY

  • Mfr # 827914-3

  • Zoro # G901034293


product price: $0.37
/ea
Sold in multiples of 250 for $92.50

Key Features

Housing Material
PBT GF
Height
.236 in
UL Rating
Recognized
Contact Mating Area Plating Thickness
118.1µin, 3µm
CSA Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827914-3
Zoro #
G901034293
UPC #
-
Country of Origin
Germany

Dimensions

Height
.236 in
Contact Mating Area Plating Thickness
118.1µin, 3µm

Details

Housing Material
PBT GF
UL Rating
Recognized
CSA Certified
Yes
Shunt Type
AMPMODU MOD IV
Number of Positions
2
Centerline (Pitch)
.1 in
Contact Current Rating (Max)
3A
Housing Color
Black
Contact Base Material
Beryllium Copper
Contact Mating Area Plating Material
Tin
Product Type
Shunt
Operating Temperature Range
-40to85°C
Shunt Style
Open Top
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.