Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2P STRAIGHT SIDE ENTRY 3.5MM

  • Mfr # 1546551-2

  • Zoro # G601037600


product price: $0.91
/ea
Sold in multiples of 95 for $86.45

Key Features

Voltage
300 VAC
Centerline (Pitch)
.138 in
Screwless Terminal Block
No
PCB Tail Length
.138 in
Operating Temperature Range
-40 to 110°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546551-2
Zoro #
G601037600
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Screw Size
M2

Details

Voltage
300 VAC
Centerline (Pitch)
.138 in
Screwless Terminal Block
No
Operating Temperature Range
-40 to 110°C
Wire Protection
With
Connector System
Wire-to-Board
Contact Mating Area Plating Material
Tin
Housing Material
PA 66
Wire Entry Angle
Side
Connector Style
Header
Current Rating (Max)
12A
Screw Flange
With
Connector & Contact Terminates To
Printed Circuit Board
Number of Positions
2
Interlock
Without
Threaded Flange
Without
Contact Current Rating (Max)
12A
Mounting Angle
Vertical
Block Type
Straight
Connector Mounting Type
Board Mount
Stacked Levels
Without
Contact Base Material
Copper Alloy
Number of Rows
1
Screw Plating Material
Nickel
Housing Color
Green
Side Stackable
Yes
Closed End
With
Wire Range
28 to 16 AWG
Screw Material
Copper Alloy
Circuit Application
Power & Signal
Contact Mount
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.