2POS. JPT HOUSING ASSY BLACK

  • Mfr # 1813029-1

  • Zoro # G100956600


product price:  $1.15
/ea
Sold in multiples of 150 for $172.50

Key Features

Number of Rows
1
Color
Black
Width
0.748 in
Height
1.339 in
Length
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1813029-1
Zoro #
G100956600
UPC #
-
Country of Origin
China

Dimensions

Width
0.748 in
Height
1.339 in
Length
18 mm

Details

Number of Rows
1
Color
Black
Material
Glass-Filled PBT
Flammability Rating
UL 94 HB
Hole Center to Center
6 mm
Number of Contacts
2

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.