2POS MQS REC COD C

  • Mfr # 3-1718333-1

  • Zoro # G601033657


product price:  $0.40
/ea
Sold in multiples of 450 for $180.00

Key Features

Color
Blue
Width
16.7 mm [ .657 in ]
Number of Positions
2
Height
6.2 mm [ .244 in ]
Length
7 mm [ .276 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1718333-1
Zoro #
G601033657
UPC #
-
Country of Origin
Italy

Dimensions

Width
16.7 mm [ .657 in ]
Height
6.2 mm [ .244 in ]
Length
7 mm [ .276 in ]
Mating Tab Width
.63 mm [ .025 in ]

Details

Color
Blue
Number of Positions
2
Primary Locking Feature
On the terminal
Strain Relief
No
Connector Style
Housing for female terminals
Cable Exit Angle
180°
Number of Rows
1
Operating Temperature Range
-40 to 80 °C [ -40 to 176 °F ]
Sealed
No
UL Flammability Rating
UL 94-HB
Terminal Position Assurance
Yes
Polarized
Yes
Body Material
PBT GF
Connector System
Wire-to-Board/Device, Wire-to-Wire
Pitch
2.54 mm [ .1 in ]
Serviceable
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.