Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2POS MQS TAB

  • Mfr # 1-1534155-1

  • Zoro # G500941534


product price: $0.63
/ea
Sold in multiples of 132 for $83.16

Key Features

Insulation Color
Black
Max. Voltage
12V DC
Terminal Type
Male
Max. Temp.
80 Degrees C
Terminal Orientation
180 °
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1534155-1
Zoro #
G500941534
UPC #
-
Country of Origin
Hungary

Details

Item
Housing for Male Terminals
Insulation Color
Black
Max. Voltage
12V DC
Terminal Type
Male
Max. Temp.
80 Degrees C
Terminal Orientation
180 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.