Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2POS MT-EDGE HOUSING

  • Mfr # 1703071-1

  • Zoro # G100955726


product price: $0.70
/ea
Sold in multiples of 122 for $85.40

Key Features

Number of Rows
1
Application
Power, Signal
Color
Natural
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1703071-1
Zoro #
G100955726
UPC #
-
Country of Origin
Italy

Details

Number of Rows
1
Application
Power, Signal
Color
Natural
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Number of Contacts
2
Hole Center to Center
5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.