
2x10P MODII BREAK AWAY HDRSMD TUBE PKG
Mfr # 1-966269-0
Zoro # G300937089
product price: $3.89
/eaSold in multiples of 25 for $97.25
Key Features
Type
Breakaway
Color
Black
Series
AMPMODU
Material
Glass-Filled PCT
Terminal Type
Surface Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-966269-0
Zoro #
G300937089
UPC #
-
Country of Origin
Unknown
Dimensions
Contact Plating Thickness
0.1 µm
Details
Item
PCB Mount Header
Type
Breakaway
Color
Black
Series
AMPMODU
Material
Glass-Filled PCT
Terminal Type
Surface Mount
Hole Center to Center
2.54 mm
Connection Material
Copper-Zinc, Phosphor Bronze
Contact Finish
Gold over Palladium Nickel; Gold Plated
Number of Contacts
20
Number of Rows
2
Contact Type
Pin
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.