Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X32P HV100 REC CON. TE 8.5MM

  • Mfr # 3-215309-2

  • Zoro # G701043174


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Max. Temp.
125°C
Series
AMPMODU, HV-100
Height
8.5 mm
Color
Green
For Use With
Header Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-215309-2
Zoro #
G701043174
UPC #
-
Country of Origin
Poland

Dimensions

Height
8.5 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Series
AMPMODU, HV-100
Color
Green
For Use With
Header Assembly
Material
Glass-Filled Polyester
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Solder
Contact Type
Socket
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Number of Contacts
32

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.