
2X3P MOD II UNSHRD HDR ST 0.8 AU
Mfr # 829394-3
Zoro # G100940760
product price: $0.85
/eaSold in multiples of 250 for $212.50
Key Features
Type
Breakaway
Color
Green
Insulation Material
PBT
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
829394-3
Zoro #
G100940760
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
0.8 µm
Details
Item
PCB Mount Header
Type
Breakaway
Color
Green
Insulation Material
PBT
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Material
PBT
Number of Rows
2
Number of Contacts
6
Contact Type
Pin
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.