Zoro Homepage

2X8 MTE RCPT SR LATCH .100CL

  • Mfr # 103956-7

  • Zoro # G700945318


product price: $2.95
/ea
Sold in multiples of 52 for $153.40

Key Features

Type
Receptacle
Color
Black
Min. Single Wire Size
26 AWG
Insulation Material
Thermoplastic
Max. Voltage
267V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103956-7
Zoro #
G700945318
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
26 AWG
Height
5.08 mm
Max. Single Wire Size
22 AWG
Length
1.6 in
Max. Insulation Dia.
0.054 in
Maximum Single Wire Size
22 AWG
For Minimum Wire Size - Solid
26 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
267V
Maximum Voltage
267 V
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Max. Temp.
105°C
Terminal Type
Insulation Displacement Crimp
Material
Thermoplastic
Number of Contacts
8
Contact Finish
Bright
Number of Rows
1
Current Rating
3 A
Contact Type
Socket
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.