
3 ROW BOX RECEPTACLE 180 POS
Mfr # 443857-3
Zoro # G601044196
product price: $393.99
/eaSold in multiples of 100 for $39,399.00
Free Shipping & Returns
Key Features
Height
11.43 mm
Color
Brown
Material
Polyphenylene Sulfide
Number of Rows
3
Contact Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
443857-3
Zoro #
G601044196
UPC #
-
Country of Origin
United States
Dimensions
Height
11.43 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Receptacle
Color
Brown
Material
Polyphenylene Sulfide
Number of Rows
3
Contact Type
Socket
Terminal Type
Through Hole - Solder
Connection Material
Beryllium Copper
Hole Center to Center
2.54 mm
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Number of Contacts
180
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.