Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.0H SPRING FINGER WITH EMBOSS

  • Mfr # 2108609-5

  • Zoro # G901049150


product price: $0.32
/ea
Sold in multiples of 5000 for $1,600.00

Key Features

Width
.039 in
Current Rating
.5 A
Uncompressed Height
.118 in
Product Type
Spring Finger
Contact Plating Material
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2108609-5
Zoro #
G901049150
UPC #
-
Country of Origin
China

Dimensions

Width
.039 in
Uncompressed Height
.118 in
Contact Plating Thickness
3.937 to 15.74 µin

Details

Current Rating
.5 A
Product Type
Spring Finger
Contact Plating Material
Gold
Circuit Application
Signal
Contact Current Rating (Max)
.5 A
Operating Temperature Range
-40 to 185 °F
Preloaded
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.