Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, 2 AWG, 120/600 V AC, Quick Connect

  • Mfr # 4-1611022-6

  • Zoro # G600974005


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
120/600 V AC
Mounting Type
Panel
Standards
CSA Certified, UL Recognized, SEMKO Certified
Features
Arc Cover
Contact Material
Silver Cadmium Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1611022-6
Zoro #
G600974005
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
2 AWG

Details

Item
Power Distribution Block
Maximum Voltage
120/600 V AC
Mounting Type
Panel
Standards
CSA Certified, UL Recognized, SEMKO Certified
Features
Arc Cover
Contact Material
Silver Cadmium Oxide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.