Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 MODII HDR DRST UNSHRD A/PIN

  • Mfr # 1-103542-5

  • Zoro # G300937485


product price: $8.99
/ea
Sold in multiples of 20 for $179.80

Key Features

Color
Black
Insulation Material
None
Standards
UL E28476; CSA LR16455
UL 94 Flammability Rating
V-0
Connection Material
Copper-Nickel-Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-103542-5
Zoro #
G300937485
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
None
Standards
UL E28476; CSA LR16455
UL 94 Flammability Rating
V-0
Connection Material
Copper-Nickel-Tin
Material
Thermoplastic
Features
Unshrouded
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Contact Type
Pin
Number of Rows
2
Number of Contacts
32
Contact Finish
Gold Plated
Terminal Finish
Tin-Lead Plated; Tin-Lead over Nickel
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.