Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35POS AMPSEAL PIN HSG ASSY SLD COD 5

  • Mfr # 1-776180-5

  • Zoro # G100955252


product price: $17.75
/ea
Sold in multiples of 4 for $71.00

Key Features

Number of Rows
3
Application
Power, Signal
Color
Blue
Length
76.9 mm
Features
With Locking Interface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-776180-5
Zoro #
G100955252
UPC #
-
Country of Origin
United States

Dimensions

Length
76.9 mm
Width
1.498 in

Details

Number of Rows
3
Application
Power, Signal
Color
Blue
Features
With Locking Interface
Max. Temp.
125°C
IP Rating
IP6K9K
Max. Voltage
250V AC
Number of Contacts
35
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Solder
Hole Center to Center
4 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.