36 AMPMODU 2MM DR VERT MNT LF

  • Mfr # 3-5176264-2

  • Zoro # G500952714


product price:  $9.35
/ea
Sold in multiples of 20 for $187.00

Key Features

Type
Breakaway
Color
Black
Max. Voltage
200V AC
Maximum Voltage
200 V AC
Current
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-5176264-2
Zoro #
G500952714
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.75 mm
Contact Plating Thickness
8 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Max. Voltage
200V AC
Maximum Voltage
200 V AC
Current
1 A
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Hole Center to Center
2 mm
Max. Temp.
105°C
Material
Thermoplastic
Terminal Type
Through Hole
Contact Finish
Gold Plated; Matte Tin Plated
Contact Type
Pin
Number of Contacts
36
Number of Rows
2
Current Rating
1 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.