Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 MODII 2PC CE RCPT ASSY RoHS

  • Mfr # 5-532956-6

  • Zoro # G300952570


product price: $11.99
/ea
Sold in multiples of 45 for $539.55

Key Features

Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal; High Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-532956-6
Zoro #
G300952570
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6.05 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal; High Temperature
Current
3 A
Series
AMPMODU
Standards
CSA LE7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Current Rating
3 A
Contact Finish
Gold Plated
Contact Type
Socket
Number of Contacts
36
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.