Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36P MR II PLUG HSG V0 RED

  • Mfr # 1-640526-0

  • Zoro # G300955281


product price: $7.15
/ea
Sold in multiples of 11 for $78.65

Key Features

Number of Rows
9
Standards
CSA Certified; UL E28476; UL Recognized
Max. Voltage
250V AC
Color
Red
Width
1.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-640526-0
Zoro #
G300955281
UPC #
-
Country of Origin
United States

Dimensions

Width
1.83 in
Length
0.84 in
Height
12.95 mm
Max. Insulation Dia.
2.92 mm

Details

Item
Housing
Number of Rows
9
Standards
CSA Certified; UL E28476; UL Recognized
Max. Voltage
250V AC
Color
Red
Hole Center to Center
4.19 mm
Flammability Rating
UL 94 V-0
Contact Type
Socket
Connector Terminates To
Wire & Cable
Number of Contacts
36
Max. Temp.
105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.