Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.96 EP HDR ASSY 8P W/PEGS GW

  • Mfr # 1744429-8

  • Zoro # G500939159


product price: $0.50
/ea
Sold in multiples of 156 for $78.00

Key Features

Color
Natural
Application
Power
Current
8 A
Height
9.4 mm
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1744429-8
Zoro #
G500939159
UPC #
-
Country of Origin
China

Dimensions

Height
9.4 mm
Length
7.3 mm
Contact Plating Thickness
3 µm

Details

Item
PCB Mount Header
Color
Natural
Application
Power
Current
8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Material
Nylon
Max. Temp.
105°C
Features
Unshrouded
Hole Center to Center
3.96 mm
Terminal Type
Solder
Current Rating
8 A
Contact Finish
Matte Tin Plated
Number of Contacts
8
Number of Rows
1
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.