Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.96 EP HDR ASY 10P NO PEG GW

  • Mfr # 1-1744489-0

  • Zoro # G600937154


product price: $0.63
/ea
Sold in multiples of 132 for $83.16

Key Features

Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
10 A
Width
0.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1744489-0
Zoro #
G600937154
UPC #
-
Country of Origin
United States

Dimensions

Width
0.37 in
Height
8.21 mm
Length
39.6 mm
Contact Plating Thickness
3 µm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
10 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
3.96 mm
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Material
Nylon
Connection Material
Brass
Features
Unshrouded
Current Rating
10 A
Number of Rows
1
Number of Contacts
10
Contact Finish
Tin Plated
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.