Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.96 EP PLUG HSG 3P(BLUE)

  • Mfr # 3-1123722-3

  • Zoro # G400956065


product price: $0.11
/ea
Sold in multiples of 833 for $91.63

Key Features

Number of Rows
1
Length
0.465 in
Height
10.5 mm
Color
Blue
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1123722-3
Zoro #
G400956065
UPC #
-
Country of Origin
China

Dimensions

Length
0.465 in
Height
10.5 mm
Width
0.524 in
Max. Insulation Dia.
3 mm

Details

Item
Housing
Number of Rows
1
Color
Blue
Material
Nylon
Application
Power, Signal
Current Rating
8 A
Max. Temp.
105°C
Number of Contacts
3
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC/DC
Hole Center to Center
3.96 mm
Terminal Type
Crimp
Contact Type
Socket
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.