3EHZ1=F7761 S0

  • Mfr # 6609055-1

  • Zoro # G500984739


product price:  $37.85
/ea
Sold in multiples of 5 for $189.25

Key Features

Current Rating (A)
3
Operating Temperature Range (°C)
-10 ° - 40
Filtered
Yes
Mount Style
Flanged
Input Type
.250" FASTON
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6609055-1
Zoro #
G500984739
UPC #
-
Country of Origin
China

Details

Current Rating (A)
3
Operating Temperature Range (°C)
-10 ° - 40
Filtered
Yes
Mount Style
Flanged
Input Type
.250" FASTON
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.005
Output Type
.250" FASTON
Voltage (Max) (VAC)
250
Filter Type
Power Line
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.002

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.