Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3P POTTED RAST 2.5 HEADER

  • Mfr # 1-2232960-3

  • Zoro # G801066929


product price: $0.37
/ea
Sold in multiples of 810 for $299.70

Key Features

Wire Connector Style
Standard
Max. Voltage
50V AC
Max. Temp.
120°C
Application
Signal
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2232960-3
Zoro #
G801066929
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
3.8 µm

Details

Item
PCB Mount Header
Wire Connector Style
Standard
Max. Voltage
50V AC
Max. Temp.
120°C
Application
Signal
Color
Natural
Material
Nylon
Features
With Board Standoff; Shrouded
Number of Rows
1
Contact Type
Tab
Contact Finish
Matte Tin over Nickel
Number of Contacts
3
Terminal Finish
Tin over Nickel; Matte Tin Plated
Hole Center to Center
2.5 mm
Current Rating
2 A
Connector Terminates To
Printed Circuit Board
Connection Material
Brass
Terminal Type
Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.