3P STD TIMER GEH

  • Mfr # 2-928344-3

  • Zoro # G301042300


product price:  $0.48
/ea
Sold in multiples of 152 for $72.96

Key Features

Material
Polyamide
Number of Rows
1
Color
Gray
Application
Power
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-928344-3
Zoro #
G301042300
UPC #
-
Country of Origin
Italy

Details

Material
Polyamide
Number of Rows
1
Color
Gray
Application
Power
Max. Temp.
105°C
Terminal Type
Crimp
Number of Contacts
3
Hole Center to Center
5 mm
Connector Terminates To
Wire & Cable
Connector Type
Receptacle

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.