3PCR-08-006=3PCR ASSY

  • Mfr # 1-1546119-2

  • Zoro # G100983064


product price:  $4.69
/ea
Sold in multiples of 18 for $84.42

Key Features

Length
2.05 in
Voltage
300 V
Color
Black
Current Rating
1A
Terminal Plating Material
Tin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1-1546119-2
Zoro #
G100983064
UPC #
-
Country of Origin
United States

Dimensions

Length
2.05 in
Screw Size
M3

Details

Voltage
300 V
Color
Black
Current Rating
1A
Terminal Plating Material
Tin
Mounting Ears
Without
Mounting Options
None
Screw Material
Steel
Screw Head Type
Wire Clamp Combo Head
Wire Range
30 to 16 AWG
Centerline (Pitch)
.25 in
Screw Plating Finish
Bright
Product Type
Barrier Strip
Terminal Material
Copper Alloy
Top Hardware
Wire Clamp Combo Head
Number of Rows
1
Barrier Strip Style
Tri-Barrier
Block Style
Open Bottom with Standoffs
Mounting Angle
Right Angle
Bottom Termination Style
Printed Circuit
Number of Levels
1
Current Rating (Max)
1A
UL Flammability Rating
UL 94V-0
Number of Positions
8
Terminal Plating Finish
Bright
Connector & Contact Terminates To
Printed Circuit Board
Screw Plating Material
Zinc
Mounting Insert
Without
Housing Material
Thermoplastic

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.