Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3ROW BOX REC 120P 100CL SEALED

  • Mfr # 446853-3

  • Zoro # G801043630


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Height
11.43 mm
Features
Sealable
Color
Brown
Material
Polyphenylene Sulfide
Connector Terminates To
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446853-3
Zoro #
G801043630
UPC #
-
Country of Origin
United States

Dimensions

Height
11.43 mm
Contact Plating Thickness
50 µin

Details

Item
PCB Mount Receptacle
Features
Sealable
Color
Brown
Material
Polyphenylene Sulfide
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Connection Material
Beryllium Copper
Terminal Finish
Tin-Lead
Number of Contacts
120
Number of Rows
3
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.