Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 POS TERMI-BLOK 900 W.S.F. 3

  • Mfr # 284539-4

  • Zoro # G700930192


product price: $2.59
/ea
Sold in multiples of 33 for $85.47

Key Features

Current
11 A
Maximum Voltage
300 V AC
Housing Color
Green
Contact Mount
Through Hole
Number of Positions
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284539-4
Zoro #
G700930192
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.4 mm [ .134 in ]

Details

Current
11 A
Maximum Voltage
300 V AC
Housing Color
Green
Contact Mount
Through Hole
Number of Positions
4
Connector Style
Header
Closed End
With
Interlock
Without
Centerline
3.5 mm [ .138 in ]
Screw Flange
Without
Shrouded
Yes
Screwless Terminal Block
No
Stacked Levels
Without
Number of Rows
1
Side Stackable
No
Mating Angle
90°
Mounting Angle
Right Angle
Applies To
Printed Circuit Board
Threaded Flange
With
Contact Base Material
Phosphor Bronze
Block Type
None
Housing Material
Polyamide 6.6
Contact Mating Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.