Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 SDL SE O-S RCPT ASSY

  • Mfr # 1-1761186-1

  • Zoro # G701037210


product price: $5.15
/ea
Sold in multiples of 30 for $154.50

Key Features

Number of Positions
4
Circuit Application
Signal
Contact Base Material
Phosphor Bronze
Shield Material
Brass
Product Type
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1761186-1
Zoro #
G701037210
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Thickness
50µin

Details

Number of Positions
4
Circuit Application
Signal
Contact Base Material
Phosphor Bronze
Shield Material
Brass
Product Type
Connector
Connector System
Cable-to-Board
UL Flammability Rating
UL 94V-0
Keying
A
Housing Material
Polyester GF
Connector & Contact Terminates To
Printed Circuit Board
Contact Mating Area Plating Material
Gold
Shield Plating Material
Tin over Nickel
Grounding Options
Panel Ground
PCB Mount Retention
With
Connector Style
Receptacle
Housing Color
Black
Contact Current Rating (Max)
1.5 A
Centerline (Pitch)
.05 in
Number of Conductors
4
Housing Entry Style
Side
PCB Mount Retention Type
Mounting Hole
Connector Mounting Type
Board Mount
Receptacle Configuration
Offset Flange
Operating Temperature Range
-4 to 176°F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.