40 50/50 GRID DRST SFMNT RCPT

  • Mfr # 5-104652-4

  • Zoro # G201043063


product price:  $7.29
/ea
Sold in multiples of 17 for $123.93

Key Features

For Use With
Receptacle Assembly
Max. Voltage
30V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-104652-4
Zoro #
G201043063
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4.75 mm
Contact Plating Thickness
0.762 µm

Details

Item
PCB Mount Receptacle
For Use With
Receptacle Assembly
Max. Voltage
30V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Material
Liquid Crystal Polymer
Color
Black
Terminal Finish
Tin Plated
Connection Material
Copper Alloy
Current Rating
4 A
Contact Finish
Gold Plated
Contact Type
Socket
Hole Center to Center
1.27 mm
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Rows
2
Number of Contacts
40
Terminal Type
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.