Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 MODII HDR DRRA 3/4SHRD .100

  • Mfr # 1-102620-6

  • Zoro # G100938101


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Color
Black
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-102620-6
Zoro #
G100938101
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
Connector
Color
Black
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
For Use With
Printed Circuit Board
Hole Center to Center
2.54 mm
Connector Type
Header
Material
Thermoplastic
Contact Type
Pin
Number of Contacts
40
Current Rating
3 A
Number of Rows
2
Contact Finish
Gold Plated; Tin-Lead over Nickel
Terminal Finish
Tin-Lead Over Nickel
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.