This item is Discontinued.

Te Connectivity 40 NOVO MIL 30DP  LEAD FREE 1658623-9

40 NOVO MIL 30DP LEAD FREE (Discontinued)

  • Mfr # 1658623-9
  • Zoro # G701041095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1658623-9
Zoro #
G701041095
UPC #
-
Country of Origin
China

Dimensions

Width
0.2402 in
Height
15.16 mm
Length
55.37 mm
Min. Single Wire Size
28 AWG
Contact Plating Thickness
0.76 µm
Max. Insulation Dia.
0.94 mm
Max. Single Wire Size
26 AWG

Details

Item
Connector
Number of Rows
2
Standards
CSA Certified; UL E28476; UL Recognized
Material
Thermoplastic
Color
Black
Application
Signal
Current Rating
1 A
Connector Type
Receptacle
Terminal Finish
Tin Plated
Number of Contacts
40
Connection Material
Phosphor Bronze
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Max. Voltage
250V AC
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Contact Type
Socket
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.