Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

41 AMP BLADE HDR ASSY

  • Mfr # 3-582390-5

  • Zoro # G800940466


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Hole Center to Center
2.54 mm
Connection Material
Gilding Metal
For Use With
Printed Circuit Board
Material
Diallyl Phthalate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-582390-5
Zoro #
G800940466
UPC #
-
Country of Origin
Unknown

Details

Item
Connector
Color
Green
Hole Center to Center
2.54 mm
Connection Material
Gilding Metal
For Use With
Printed Circuit Board
Material
Diallyl Phthalate
Number of Contacts
41
Contact Finish
Gold Plated
Contact Type
Blade

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.