Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4/4 PCB MOD.JACK BE

  • Mfr # 216444-1

  • Zoro # G501041288


product price: $2.29
/ea
Sold in multiples of 800 for $1,832.00

Key Features

Max. Temp.
70°C
Application
Signal
Height
12 mm
Material
High Temperature Nylon
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216444-1
Zoro #
G501041288
UPC #
-
Country of Origin
India

Dimensions

Height
12 mm

Details

Max. Temp.
70°C
Application
Signal
Material
High Temperature Nylon
Color
Black
Hole Center to Center
1.02 mm
Flammability Rating
UL 94 HB
Contact Finish
Gold Flash over Palladium Nickel
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Solder
Number of Contacts
4
Number of Ports
1
Connector Type
Jack
Connector Terminates To
Printed Circuit Board
Current Rating
1.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.