Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4CIR MINI-UMNL CAP GREEN

  • Mfr # 1-172159-5

  • Zoro # G401040749


product price: $0.51
/ea
Sold in multiples of 150 for $76.50

Key Features

Color
Green
For Use With
Mini-Universal MATE-N-LOK Cap Housing
Height
9.8 mm
Number of Rows
2
Length
11.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-172159-5
Zoro #
G401040749
UPC #
-
Country of Origin
China

Dimensions

Height
9.8 mm
Length
11.8 mm
Width
9.8 mm

Details

Item
Housing
Color
Green
For Use With
Mini-Universal MATE-N-LOK Cap Housing
Number of Rows
2
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Features
Panel Mount Feature
Max. Temp.
105°C
Max. Voltage
600V AC/DC
Hole Center to Center
4.2 mm
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Contact Type
Pin
Number of Contacts
4
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.