Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4MM SHUR PLUG 165590-1

4MM SHUR PLUG (Discontinued)

  • Mfr # 165590-1
  • Zoro # G101037056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165590-1
Zoro #
G101037056
UPC #
-
Country of Origin
France

Dimensions

Overall Length
0.9 in

Details

Item
Shur-Plug
Wire Range
0.5 to 1.5 mm2
Insulation Type
Copper
Color
Red

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.