
4P. FOB . THT. MICRO-MATCH VALUE LINE
Mfr # 2178710-4
Zoro # G101043026
product price: $0.20
/eaSold in multiples of 2500 for $500.00
Key Features
Max. Voltage
100V AC/DC
Max. Temp.
85°C
Height
4 mm
Color
Black
Material
Glass-Filled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2178710-4
Zoro #
G101043026
UPC #
-
Country of Origin
Germany
Dimensions
Height
4 mm
Length
7.1 mm
Contact Plating Thickness
3 to 5 µm
Details
Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
85°C
Color
Black
Material
Glass-Filled Polyester
Features
With Board Standoff; Shrouded
Connection Material
Copper Alloy
Terminal Finish
Tin over Nickel; Tin Plated
Connector Terminates To
Printed Circuit Board
Connector Type
Female-on-Board
Number of Contacts
4
Flammability Rating
UL 94 V-0
Hole Center to Center
1.27 mm
Contact Type
Socket
Contact Finish
Tin over Nickel
Current Rating
0.85 A
Terminal Type
Through Hole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.