
4P MOD II BREAK AWAY HDR SMD BLISTER
Mfr # 1241150-4
Zoro # G900937700
product price: $3.15
/ea
Sold in multiples of 500 for $1,575.00
Key Features
Type
Breakaway
Color
Black
Material
Glass-Filled PCT
Hole Center to Center
2.54 mm
Terminal Type
Surface Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1241150-4
Zoro #
G900937700
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
0.8 µm
Details
Item
PCB Mount Header
Type
Breakaway
Color
Black
Material
Glass-Filled PCT
Hole Center to Center
2.54 mm
Terminal Type
Surface Mount
Connection Material
Copper-Zinc, Phosphor Bronze
Number of Contacts
4
Contact Finish
Gold Plated
Number of Rows
1
Contact Type
Pin
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.