Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4P VAL-U-LOK R/A HDR SCR MT V0

  • Mfr # 1586044-4

  • Zoro # G500937223


product price: $0.79
/ea
Sold in multiples of 105 for $82.95

Key Features

Color
Natural
Min. Single Wire Size
26 AWG
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586044-4
Zoro #
G500937223
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Width
0.5118 in
Height
9.8 mm
Max. Single Wire Size
16 AWG
Length
9.6 mm
Max. Insulation Dia.
0.122 in
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Connector
Color
Natural
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Max. Temp.
105°C
Features
Circuit Identification Feature; Shrouded
Terminal Type
Through Hole - Solder
Connector Type
Header
Hole Center to Center
4.19 mm
Contact Finish
Tin Plated
Number of Rows
2
Contact Type
Pin
Current Rating
9 A
Number of Contacts
4
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.