Zoro Homepage

Barrier Strip, 1 Row, 20 A, 300 V, 14 AWG, Pin Termination

  • Mfr # 1546940-2

  • Zoro # G601009027


product price: $1.65
/ea
Sold in multiples of 46 for $75.90

Key Features

Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546940-2
Zoro #
G601009027
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
Overall Length
1.686 in
Screw Size
4-40

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.325 in
Screw Head Type
Wire Clamp Combo Head
Screw Material
Steel
Terminal Material
Copper Alloy
Block Style
Open Bottom with Standoffs
Screw Plating Material
Zinc
Number of Positions
3
UL Flammability Rating
UL 94V-0
Top Hardware
Wire Clamp Combo Head
Barrier Strip Style
Tri-Barrier
Mounting Insert
With
Connector & Contact Terminates To
Printed Circuit Board
Terminal Plating Material
Tin
Mounting Options
End Mounting Ears
Mounting Angle
Right Angle
Number of Levels
1
Mounting Bushing
With
Housing Material
Polyamide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.