Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4PCR-08-006=4PCR ASSEMBLY

  • Mfr # 3-1437648-8

  • Zoro # G401009364


product price: $6.85
/ea
Sold in multiples of 30 for $205.50

Key Features

Number of Rows
1
Termination Style
Pin
Center Spacing
0.325 in
Overall Length
2.66 in
Block Style
Open Bottom with Standoffs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437648-8
Zoro #
G401009364
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.66 in
Screw Size
4-40

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Center Spacing
0.325 in
Block Style
Open Bottom with Standoffs
Top Hardware
Wire Clamp Combo Head
Screw Head Type
Wire Clamp Combo Head
Connector & Contact Terminates To
Printed Circuit Board
Mounting Angle
Right Angle
Mounting Insert
Without
Number of Positions
8
Number of Levels
1
Barrier Strip Style
Tri-Barrier

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.