Zoro Homepage

Barrier Strip, 1 Row, 20 A, 150 V, 12 AWG, Turret Termination

  • Mfr # 1546158-2

  • Zoro # G201008970


product price: $6.15
/ea
Sold in multiples of 1000 for $6,150.00

Key Features

Number of Rows
1
Termination Style
Turret
Current
20 A
Maximum Voltage
150 V
Center Spacing
0.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546158-2
Zoro #
G201008970
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
3.961 in
Screw Size
4-40

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.