Barrier Strip, 1 Row, 20 A, 300 V, 12 AWG, Pin Termination

  • Mfr # 1-1437649-2

  • Zoro # G501009158


product price:  $5.85
/ea
Sold in multiples of 14 for $81.90

Key Features

Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1437649-2
Zoro #
G501009158
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
3.25 in
Screw Size
4-40

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.325 in
Color
Black
Mounting Insert
Without
Connector & Contact Terminates To
Printed Circuit Board
Barrier Strip Style
Tri-Barrier
Block Style
Open Bottom with Standoffs
Number of Positions
11
Screw Plating Finish
Bright
UL Flammability Rating
UL 94V-0
Housing Material
Polyamide
Screw Material
Steel
Number of Levels
1
Mounting Angle
Vertical
Screw Head Type
Combo Phil-Slot
Terminal Material
Copper Alloy
Terminal Plating Material
Tin
Terminal Plating Finish
Bright
Screw Plating Material
Zinc
Top Hardware
Wire Clamp Combo Head

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.