
4POS 3.5MM TOP ENTRY SCREWLESS CONN.
Mfr # 1-2834011-4
Zoro # G401037824
product price: $0.62
/eaSold in multiples of 143 for $88.66
Key Features
Connector Type
Connector Assembly
Sealable
No
Connector Style
Receptacle
Wire/Cable Size
20 to 14 AWG
Contact Termination Area Plating Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2834011-4
Zoro #
G401037824
UPC #
-
Country of Origin
China
Dimensions
Wire/Cable Size
20 to 14 AWG
Details
Connector Type
Connector Assembly
Sealable
No
Connector Style
Receptacle
Contact Termination Area Plating Finish
Matte
Mounting Angle
Vertical
Contact Termination Area Plating Material
Tin-Lead over Nickel
Product Type
Connector
Operating Voltage
300 VAC
Connector & Contact Terminates To
Printed Circuit Board
Number of Positions
4
Contact Current Rating (Max)
6A
Agency/Standard
UL
Termination Method to Printed Circuit Board
Through Hole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.