
4POS 5.08MM CE VRT HDR TRM BLK
Mfr # 796636-4
Zoro # G300939960
product price: $1.69
/ea
Sold in multiples of 150 for $253.50
Key Features
Color
Green
Maximum Voltage
300 V AC
Current
15 A
Connection Material
Phosphor Bronze
Hole Center to Center
5.08 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
796636-4
Zoro #
G300939960
UPC #
-
Country of Origin
Italy
Details
Color
Green
Maximum Voltage
300 V AC
Current
15 A
Connection Material
Phosphor Bronze
Hole Center to Center
5.08 mm
For Use With
Printed Circuit Board
Connector Type
Header
Max. Voltage
300V AC
Material
Polyamide
Number of Contacts
4
Number of Rows
1
Contact Finish
Tin Plated
Current Rating
15 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.