Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4POS MQS REC COD A

  • Mfr # 1-929170-4

  • Zoro # G901034262


product price: $0.41
/ea
Sold in multiples of 162 for $66.42

Key Features

Color
Black
Number of Positions
4
Sealed
No
Serviceable
Yes
Cable Exit Angle
180°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-929170-4
Zoro #
G901034262
UPC #
-
Country of Origin
Germany

Dimensions

Mating Tab Width
.63 mm [ .025 in ]

Details

Color
Black
Number of Positions
4
Sealed
No
Serviceable
Yes
Cable Exit Angle
180°
Polarized
Yes
Connector Style
Housing for female terminals
Strain Relief
No
Body Material
PBT GF
UL Flammability Rating
None
Connector System
Wire-to-Board/Device, Wire-to-Wire
Terminal Position Assurance
Yes
Primary Locking Feature
On the terminal
Pitch
2.54 mm [ .1 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.