Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 50SR PANEL MOUNT RCPT S/A

  • Mfr # 786862-5

  • Zoro # G301045059


product price: $24.69
/ea
Sold in multiples of 7 for $172.83

Key Features

Min. Single Wire Size
30 AWG
Max. Temp.
105°C
Application
Signal
Material
Polyester
Finish
Nickel Over Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786862-5
Zoro #
G301045059
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
28 AWG
Max. Insulation Dia.
0.91 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Polyester
Finish
Nickel Over Copper
Features
Panel Mount Feature; With Termination Cover
Color
Black
Terminal Finish
Tin-Lead
Connector Terminates To
Wire & Cable
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Number of Contacts
50
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
1.27 mm
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Current Rating
1 A
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.