
50 50SR VERT RCPT ASSY
Mfr # 5749070-5
Zoro # G601043618
product price: $14.75
/eaSold in multiples of 10 for $147.50
Key Features
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Thermoplastic
Finish
Tin Over Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5749070-5
Zoro #
G601043618
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Thermoplastic
Finish
Tin Over Copper
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Hole Center to Center
1.27 mm
Terminal Finish
Tin Plated
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Number of Rows
4
Current Rating
1 A
Number of Contacts
50
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.